This product requires certification to purchase.

6 in. Galvanized Heavy Hood with Screen

Builder's Best

GWM604 6 in. Galvanized Heavy Hood with Screen

  • Fast #
  • Part #B112468
  • Item #9553458
  • Manufacturer Part #112468
3.6 out of 5 Customer Rating
Brand image
Builder's Best

GWM604 6 in. Galvanized Heavy Hood with Screen

  • Fast #
  • Part #B112468
  • Item #9553458
  • Manufacturer Part #112468
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Galvanized wide mount hood with screen, flush
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Gauge (metal)
26 ga
Height
9 in
Width
8 in
Characteristics & Features
Collection
GWM604
Color Finish Name
Mill
Material
Steel
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
Type
B112468
UL Listed
No
UPC
722048124684