This product requires certification to purchase.

4 in. Dryer Vent Hood in Brown Polypropylene and Aluminum

Builder's Best

PWM620 4 in. Dryer Vent Hood in Brown Polypropylene and Aluminum

  • Fast #
  • Part #B110767
  • Item #7914469
  • Manufacturer Part #110767
4.7 out of 5 Customer Rating
Brand image
Builder's Best

PWM620 4 in. Dryer Vent Hood in Brown Polypropylene and Aluminum

  • Fast #
  • Part #B110767
  • Item #7914469
  • Manufacturer Part #110767
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Plastic wide mouth hood with backdraft flapper, flush
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Height
5-3/4 in
Width
5-3/4 in
Characteristics & Features
Collection
PWM620
Color Finish Name
Brown
Material
Aluminum, Plastic
Material Type
Polypropylene
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
UL Listed
No