4 in. x 8 ft. Silver Uninsulated Flexible Air Duct
Stretch-Fit™ 4 in. x 8 ft. Silver Uninsulated Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Model A200 Stretch Fit Thermofin Air Duct UL 181 label for general venting
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 4
- Insulated:
- No
- Length:
- 8
- Material:
- Aluminum
- Temperature Range:
- -100 to 430 Deg F
- UL Listed:
- UL 181
- UPC:
- 722048113572
- Vent Duct Shape:
- Round