This product requires certification to purchase.

6 in. x 8 ft. Silver Uninsulated Flexible Air Duct

Builder's Best

Stretch-Fit™ 6 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #B111270
  • Item #8808098
  • Manufacturer Part #111270
5 out of 5 Customer Rating
Brand image
Builder's Best

Stretch-Fit™ 6 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #B111270
  • Item #8808098
  • Manufacturer Part #111270
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Description
  • Model A200 Stretch Fit Thermofin Air Duct UL 181 label for general venting
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Length
8 ft
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
No
Material
Aluminum
Vent Duct Shape
Round
Electrical & Operational Information
Temperature Range
-100 to 430 Deg F
Warranty & Product Information
UL Listed
UL 181
UPC
722048112704