4 in. x 5 ft. Bathroom Exhaust Fan in Silver
ZipTorq™ 4 in. x 5 ft. Bathroom Exhaust Fan in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- UL Listed: UL 181 Class 1 air connector label on foil
- Multi-ply design of metalized polyester and aluminum/polyester laminate
- 5? or 8? UL® 181 Foil Duct
- Two ZipTorq™ Clamps
Documents
Specifications
- Collection:
- ZipTorq™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3 in
- Installation Type:
- Ceiling Mount
- Length:
- 5 ft
- Material:
- Aluminum, Plastic
- Material Type:
- Polyester
- UL Listed:
- Yes
- Width:
- 3 in