6 in. Dryer Vent Hood in Mill Aluminum
AWM620 6 in. Dryer Vent Hood in Mill Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aluminum wide mouth hood with flapper, with 6" tail
Documents
Specifications
- Collection:
- AWM620
- Color Finish Name:
- Mill
- Diameter:
- 6 in
- Gauge (metal):
- 24 ga
- Height:
- 10 in
- Length:
- 10-1/4 in
- Material:
- Aluminum
- UL Listed:
- No
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 8-1/4 in