This product requires certification to purchase.

100W T10 Halogen Light Bulb with Medium Base

Bulbrite Industries

100W T10 Halogen Light Bulb with Medium Base

  • Fast #
  • Part #B614102
  • Item #7257374
  • Manufacturer Part #Q100FR/EDT
5 out of 5 Customer Rating
Brand image
Bulbrite Industries

100W T10 Halogen Light Bulb with Medium Base

  • Fast #
  • Part #B614102
  • Item #7257374
  • Manufacturer Part #Q100FR/EDT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Beam Spread:
360°
Color Finish Name:
Frosted
Color Temperature:
2900
Dimmable:
No
ETL Listed:
No
Length:
3-19/50 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Halogen
Lumens:
1300
Number Of Hours:
2000 h
UL Listed:
No
UPC:
739698614120
Volts:
120V
Watts:
100 W