14 W Dimmable LED Bulb Medium E-26
14 W Dimmable LED Bulb Medium E-26
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- LED Recessed Downlight with E26 Quick Connect Adaptor
- Can be hardwired or used in a medium base socket
- High 90 CRI offers excellent color rendering
- Complies with the requirements of Appendix JA8 of the Title 24 Part 6 2016 Building Energy Efficiency Standards for Residential and Non residential Buildings which may classify a luminaire as high efficacy
-
Green
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 100°
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 7-6/25
- Dimmable:
- Yes
- Length:
- 2-19/25
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED14REC/5/6/930/WHRD/D
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Number Of Hours:
- 50000
- UL Listed:
- Yes
- UPC:
- 739698775272
- Volts:
- 120V
- Watt Equivalency:
- 75
- Watts:
- 14