This product requires certification to purchase.

14W Bulb LED Bulb E26 Non-Dimmable in White

Bulbrite Industries

14W Bulb LED Bulb E26 Non-Dimmable in White

  • Fast #
  • Part #B773273
  • Item #10349824
  • Manufacturer Part #773273
4.6 out of 5 Customer Rating
Brand image
Bulbrite Industries

14W Bulb LED Bulb E26 Non-Dimmable in White

  • Fast #
  • Part #B773273
  • Item #10349824
  • Manufacturer Part #773273
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Five color temperature selectable 2700 K, 3000 K, 3500 K, 4000 K or 5000 K switch located on back of fixture
  • Aluminum trim which does not rust and is naturally corrosion-resistant
  • High-output emitting 1100 Lumens - 75 W equivalent with smooth finish
  • Complies with the requirements of appendix JA8 of the Title 24 Part 6 2019 building energy efficiency standards for residential and non-residential buildings which may classify a luminaire as high efficacy
  • Fits into a variety of standard ceiling junction boxes including 4 in round/octagonal and 3-1/2 in round old or new construction
  • Regressed lens sits into the trim providing a non-glare glow and an elevated design
  • Short and easy installation time
  • Convert a recessed can to disc light by using 3 components - recessed can springs and pigtail which ships with product and the metal crossbar to attach the disc light available upon request
  • Fully dimmable
  • Requires Certification

Specifications

Beam Spread:
110°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
5000
Diameter:
7-201/500 in
Dimmable:
Yes
Length:
123/125 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
LED14DISC/7/5CCT/927-950/J/WHRD/D
Light Bulb Type:
LED
Lumens:
1100
Number Of Hours:
50000 hr
Origin:
Global
UL Listed:
Yes
Volts:
120V
Watts:
14 W