This product requires certification to purchase.

14W LED Recessed Housing & Trim in White

Bulbrite Industries

14W LED Recessed Housing & Trim in White

  • Fast #
  • Part #B773167
  • Item #9373447
  • Manufacturer Part #773167
4.4 out of 5 Customer Rating
Brand image
Bulbrite Industries

14W LED Recessed Housing & Trim in White

  • Fast #
  • Part #B773167
  • Item #9373447
  • Manufacturer Part #773167
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 630
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • LED recessed downlight with E26 quick connect adaptor
  • Can be hardwired or used in a medium base socket
  • Energy star rating makes this product eligible for many regional rebates
  • High 90 CRI offers excellent color rendering
  • Complies with the requirements of appendix JA8 of the title 24 part 6 2016 building energy efficiency standards for residential and non residential buildings which may classify a luminaire as high efficacy
  • Baffled to reduce glare
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Beam Spread
110°
Diameter
7-6/25 in
Length
2-19/25 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
4000
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Type
LED
Lighting Direction
Down Lighting
Electrical & Operational Information
Lumens
1100
Number Of Hours
50000 hr
Volts
120V
Watts
14 W
Warranty & Product Information
Energy Star Compliant
Yes
UL Listed
Suitable for Wet Locations
UPC
739698775289