15 W Dimmable LED Bulb Medium E-26
15 W Dimmable LED Bulb Medium E-26
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 40°
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 4-7/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 5-1/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED15PAR38/FL40/830/WD
- Light Bulb Shape Code:
- PAR38
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 1200
- NSF Certified:
- No
- Number Of Hours:
- 25000
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 739698772929
- Volts:
- 120V
- Watt Equivalency:
- 90
- Watts:
- 15