This product requires certification to purchase.

15W PAR38 Dimmable LED Light Bulb with Medium Base

Bulbrite Industries

15W PAR38 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #B772743
  • Item #7277167
  • Manufacturer Part #772743
4.4 out of 5 Customer Rating
Brand image
Bulbrite Industries

15W PAR38 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #B772743
  • Item #7277167
  • Manufacturer Part #772743
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Beam Spread:
25°
Color Finish Name:
Soft White
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Length:
5-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
LED15PAR38
Light Bulb Shape Code:
PAR38
Light Bulb Type:
LED
Lumens:
1200
Number Of Hours:
25000 h
UL Listed:
Yes
UPC:
739698772912
Volts:
120V
Watts:
15 W
Width:
4-7/8 in