This product requires certification to purchase.

20W T4 Halogen Bulb GY8 Base 2900 Kelvin Dimmable

Bulbrite Industries

20W T4 Halogen Bulb GY8 Base 2900 Kelvin Dimmable

  • Fast #
  • Part #B655021
  • Item #7277340
  • Manufacturer Part #Q20GY8/120
3.7 out of 5 Customer Rating
Brand image
Bulbrite Industries

20W T4 Halogen Bulb GY8 Base 2900 Kelvin Dimmable

  • Fast #
  • Part #B655021
  • Item #7277340
  • Manufacturer Part #Q20GY8/120
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
Soft White
Color Temperature:
2900
Dimmable:
Yes
ETL Listed:
No
Length:
1-31/100 in
Light Bulb Base Type:
GY8
Light Bulb Shape Code:
T4
Light Bulb Type:
Halogen
Lumens:
330
Number Of Hours:
2000 h
UL Listed:
No
UPC:
739698655215
Volts:
120V
Watts:
20 W
Width:
1/2 in