This product requires certification to purchase.

25W T6 Dimmable Incandescent Light Bulb with Candelabra Base

Bulbrite Industries

25W T6 Dimmable Incandescent Light Bulb with Candelabra Base

  • Fast #
  • Part #B132506
  • Item #7065171
  • Manufacturer Part #NOS25T6/SQ/E12
3.4 out of 5 Customer Rating
Brand image
Bulbrite Industries

25W T6 Dimmable Incandescent Light Bulb with Candelabra Base

  • Fast #
  • Part #B132506
  • Item #7065171
  • Manufacturer Part #NOS25T6/SQ/E12
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
3-31/100 in
Characteristics & Features
Color Finish Name
Antique
Color Temperature
2200
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T6
Light Bulb Type
Incandescent
Electrical & Operational Information
Lumens
40
Number Of Hours
3000 hr
Volts
120V
Watts
25 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
ETL Listed
No
Light Bulb Ordering Code
NOS25T6/SQ/E12
UL Listed
No