This product requires certification to purchase.

4 W Dimmable LED Bulb Candelabra E-12

This product has been replaced by

4.1W LED B11 3000K with Candelabra E-12 Base Dimmable Light Bulb
Bulbrite Industries 4.1W LED B11 3000K with Candelabra E-12 Base Dimmable Light Bulb
Manufacturer Part #776201
Bulbrite Industries

4 W Dimmable LED Bulb Candelabra E-12

  • Fast #
  • Part #B776691
  • Item #8333633
  • Manufacturer Part #LED4B11/30K/FIL/D/B
5 out of 5 Customer Rating
Brand image

This product has been replaced by

4.1W LED B11 3000K with Candelabra E-12 Base Dimmable Light Bulb
Bulbrite Industries 4.1W LED B11 3000K with Candelabra E-12 Base Dimmable Light Bulb
Manufacturer Part #776201
Bulbrite Industries

4 W Dimmable LED Bulb Candelabra E-12

  • Fast #
  • Part #B776691
  • Item #8333633
  • Manufacturer Part #LED4B11/30K/FIL/D/B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • 350 lumens of Soft White Light, equivalent to a 40W incandescent bulb
  • Dimmable
  • Rated for use in totally enclosed fixtures
  • For damp location use
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
300°
Diameter
1-3/8 in
Length
3-7/8 in
Width
1-3/8 in
Characteristics & Features
Ballast Type
Dimmable
Color Finish Category
Whites
Color Finish Name
Soft White
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Light Bulb Type
LED
Electrical & Operational Information
Color Rendering Index
80
Lumens
350
Number Of Hours
10000 hr
Volts
120V
Watt Equivalency
40 W
Watts
4 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Light Bulb Ordering Code
LED4B11/30K/FIL/D/B
UL Listed
Yes
UPC
739698766911