This product requires certification to purchase.

4 W Dimmable LED Bulb Candelabra E-12

Bulbrite Industries

4 W Dimmable LED Bulb Candelabra E-12

  • Fast #
  • Part #B776699
  • Item #9373446
  • Manufacturer Part #LED4B11/40K/FIL/D/B
3.3 out of 5 Customer Rating
Brand image
Bulbrite Industries

4 W Dimmable LED Bulb Candelabra E-12

  • Fast #
  • Part #B776699
  • Item #9373446
  • Manufacturer Part #LED4B11/40K/FIL/D/B
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 350 lumens of Cool White Light
  • Equivalent to a 40W incandescent bulb
  • Dimmable
  • Rated for use in totally enclosed fixtures
  • For damp location use
  • Requires Certification

Documents


Specifications

Ballast Type:
Dimmable
Beam Spread:
300°
Color Finish Category:
Whites
Color Finish Name:
Cool White
Color Rendering Index:
80
Color Temperature:
4000
Diameter:
1-37/100 in
Dimmable:
Yes
Length:
3-17/20 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Ordering Code:
LED4B11/40K/FIL/D/B
Light Bulb Shape Code:
B11
Light Bulb Style:
Tubular
Light Bulb Type:
LED
Lumens:
350
Number Of Hours:
10000 hr
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
40 W
Watts:
4 W