4.1W LED B11 3000K with Candelabra E-12 Base Dimmable Light Bulb
4.1W LED B11 3000K with Candelabra E-12 Base Dimmable Light Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 400 Lumens of soft white light, equivalent to a 40 W incandescent bulb
- Dimmable
- Rated for use in totally enclosed fixtures
- For damp location use
Specifications
- Beam Spread:
- 310°
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 1-38/100 in
- Dimmable:
- Yes
- Length:
- 3-94/100 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- LED4B11/30K/FIL/D/B/2
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lumens:
- 400
- Number Of Hours:
- 15000 hr
- Proposition 65:
- No
- Type:
- B776201
- UL Listed:
- Yes
- UPC:
- 739698762012
- Volts:
- 120V
- Watts:
- 4.1 W