4.5W Dimmable LED Candelabra E-12 Bulb (Pack of 4)
4.5W Dimmable LED Candelabra E-12 Bulb (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Light Bulb Type:
- LED
- Lumens:
- 450
- Number Of Hours:
- 15000 h
- Number of Lights:
- 4
- Package Quantity:
- Pack of 4
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 739698812564
- Volts:
- 120V
- Watts:
- 4.5 W