4.5W LED T8 E12 Bulb, 3000K, 120V, Dimmable, Filament Style (Pack of 3)
4.5W LED T8 E12 Bulb, 3000K, 120V, Dimmable, Filament Style (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full glass enclosure to provide the proper shape and size of the incandescent counterpart
- Utilizes LED filaments to provide a decorative look and feel
- Commonly used in pendants, chandeliers and sconces
- Fully compatible with all dimmer types
Documents
Specifications
- Beam Spread:
- 320°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 49/50 in
- Dimmable:
- Yes
- Length:
- 5 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- LED4T8/30K/FIL/3
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 450
- Number Of Hours:
- 15000 h
- UL Listed:
- Yes
- UPC:
- 739698819501
- Volts:
- 120V
- Watts:
- 4.5 W