This product requires certification to purchase.

4.5W T6 LED E12 3000K Dimmable Bulb

Bulbrite Industries

4.5W T6 LED E12 3000K Dimmable Bulb

  • Fast #
  • Part #B776791
  • Item #10417992
  • Manufacturer Part #776791
3.8 out of 5 Customer Rating
Brand image
Bulbrite Industries

4.5W T6 LED E12 3000K Dimmable Bulb

  • Fast #
  • Part #B776791
  • Item #10417992
  • Manufacturer Part #776791
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Full glass enclosure to provide the proper shape and size of the incandescent counterpart
  • Utilizes LED filaments to provide a decorative look and feel
  • Commonly used in pendants, chandeliers and sconces
  • Fully compatible with all dimmer types
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
320°
Diameter
39/50 in
Length
3-34/100 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T6
Light Bulb Type
LED
Proposition 65
No
Electrical & Operational Information
Color Rendering Index
90
Lumens
450
Number Of Hours
15000 hr
Volts
120V
Watts
4.5 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Light Bulb Ordering Code
LED4T6/30K/FIL/3
UL Listed
Yes
UPC
739698901572