40W ST18 Incandescent Light Bulb with Medium Base
40W ST18 Incandescent Light Bulb with Medium Base
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Antique
- Color Temperature:
- 2100
- Dimmable:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lumens:
- 135
- Number Of Hours:
- 3000
- Volts:
- 120V
- Watts:
- 40