This product requires certification to purchase.

4in. Recessed Downlight, 5-CCT, White Round Trim

Bulbrite Industries

4in. Recessed Downlight, 5-CCT, White Round Trim

  • Fast #
  • Part #B773190
  • Item #10369905
  • Manufacturer Part #LED12REC/4/5CCT/927-950/WHRD/D
3.8 out of 5 Customer Rating
Brand image
Bulbrite Industries

4in. Recessed Downlight, 5-CCT, White Round Trim

  • Fast #
  • Part #B773190
  • Item #10369905
  • Manufacturer Part #LED12REC/4/5CCT/927-950/WHRD/D
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • LED recessed downlight with E26 quick connect adaptor
  • Can be hardwired or used in a medium base socket
  • ENERGY STAR® certified makes this product eligible for many regional rebates
  • High-CRI of 90 offers excellent color rendering
  • Complies with the requirements of appendix JA8 of the Title 24 Part 6 2019 building energy efficiency standards for residential and non-residential buildings which may classify a luminaire as high efficacy
  • High-output emitting 1100 Lumens - 75 W equivalent with smooth finish
  • Regressed design with smooth finish
  • 5-CCT selectable 2700 K/3000 K/3500 K/4000 K/5000 K switch located on back of fixture
  • Requires Certification
Dimensions & Measurements
Beam Spread
110°
Depth
4-24/25 in
Length
1-69/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Type
LED
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Lumens
1100
Lumens per Watt
91.6
Number Of Hours
50000 hr
Volts
120V
Watts
12 W
Warranty & Product Information
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Type
B773190
UL Listed
Yes
UPC
739698761640