4W B11 Dimmable LED Light Bulb with Medium Base
4W B11 Dimmable LED Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Beam Spread:
- 280°
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 3-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED4B11/27K/FIL
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lumens:
- 350
- Number Of Hours:
- 15000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 4 W