This product requires certification to purchase.

4W B11 LED E12 3000K Dimmable Bulb

Bulbrite Industries

4W B11 LED E12 3000K Dimmable Bulb

  • Fast #
  • Part #B776763
  • Item #10419608
  • Manufacturer Part #LED4B11/30K/FIL/4/JA8
5 out of 5 Customer Rating
Brand image
Bulbrite Industries

4W B11 LED E12 3000K Dimmable Bulb

  • Fast #
  • Part #B776763
  • Item #10419608
  • Manufacturer Part #LED4B11/30K/FIL/4/JA8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Long life LEDs for lasting vintage appeal - 15000 hr
  • Clear finish for a traditional look with soft white 3000 K LED filaments
  • Fully compatible with all dimmer types
  • Ideal for decorative lighting in homes and commercial areas
  • Candelabra E12 base
  • UL listed for damp locations
  • High-CRI for truer color rendering
  • Suitable for fully enclosed fixtures
  • Title 20 compliant for California market
  • Complies with the requirements of appendix JA8 of the Title 24 Part 6 2019 building energy efficiency standards for residential and non-residential buildings which may classify a luminaire as high efficacy
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
300°
Diameter
1-37/100 in
Length
3-85/100 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Light Bulb Type
LED
Proposition 65
No
Electrical & Operational Information
Color Rendering Index
90
Lumens
350
Number Of Hours
15000 hr
Volts
120V
Watts
4 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Light Bulb Ordering Code
LED4B11/30K/FIL/4/JA8
UL Listed
Yes
UPC
739698767796