4W CA10 Dimmable LED Light Bulb with Candelabra Base
4W CA10 Dimmable LED Light Bulb with Candelabra Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Clear/Warm White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 3-43/50 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- LED4CA10/27K/FIL/E12
- Light Bulb Shape Code:
- CA10
- Light Bulb Type:
- LED
- Lumens:
- 320
- Number Of Hours:
- 15000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 4 W