5W LED B11 Filament Bulb, 3000K, E12 Base, Clear
5W LED B11 Filament Bulb, 3000K, E12 Base, Clear
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- New high-lumen, higher equivalency bulbs
- Fully compatible with all dimmer types
- Suitable for fully enclosed fixtures
- Ideal for decorative lighting in homes and commercial areas
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 1-37/100
- Dimmable:
- Yes
- Length:
- 3-85/100
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- LED5B11/30K/FIL/E12/3
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lumens:
- 500
- Number Of Hours:
- 15000
- UL Listed:
- Yes
- UPC:
- 739698788777
- Volts:
- 120V
- Watts:
- 5