5W T2 Coil Compact Fluorescent Light Bulb with Candelabra Base
5W T2 Coil Compact Fluorescent Light Bulb with Candelabra Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 3-47/100 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- CF5WW/E12
- Light Bulb Shape Code:
- T2 Coil
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 280
- Number Of Hours:
- 10000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 25 W
- Watts:
- 5 W
- Width:
- 1-19/50 in