60W A19 Incandescent Light Bulb with Medium Base
60W A19 Incandescent Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long life
- Aluminum Base
- For use with ceiling fixture, chandelier, outdoor residential, portable, and vanity applications
Specifications
- Color Finish Name:
- Frosted
- Dimmable:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lumens:
- 555
- Number Of Hours:
- 4000 h
- Volts:
- 130V
- Watts:
- 60 W