60W E25 Incandescent Light Bulb with Medium Base
60W E25 Incandescent Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Temperature:
- 2200
- Dimmable:
- No
- ETL Listed:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- E25
- Light Bulb Type:
- Incandescent
- Lumens:
- 160
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W