This product requires certification to purchase.

7 W Dimmable LED Bulb Medium E-26

This product has been replaced by

7W ST18 LED E26 3000K Dimmable Bulb
Bulbrite Industries 7W ST18 LED E26 3000K Dimmable Bulb
Manufacturer Part #LED7ST18/30K/FIL/D/B/2
Bulbrite Industries

7 W Dimmable LED Bulb Medium E-26

  • Fast #
  • Part #B776693
  • Item #8333631
  • Manufacturer Part #LED7ST18/30K/FIL/D/B
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

7W ST18 LED E26 3000K Dimmable Bulb
Bulbrite Industries 7W ST18 LED E26 3000K Dimmable Bulb
Manufacturer Part #LED7ST18/30K/FIL/D/B/2
Bulbrite Industries

7 W Dimmable LED Bulb Medium E-26

  • Fast #
  • Part #B776693
  • Item #8333631
  • Manufacturer Part #LED7ST18/30K/FIL/D/B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 800 lumens of Soft White Light, equivalent to a 60W incandescent bulb
  • Dimmable
  • Rated for use in totally enclosed fixtures
  • For damp location use
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
300°
Diameter
2-1/4 in
Height
5 in
Length
5 in
Width
2-1/4 in
Characteristics & Features
Ballast Type
Dimmable
Color Finish Category
Whites
Color Finish Name
Soft White
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST18
Light Bulb Type
LED
Electrical & Operational Information
Color Rendering Index
80
Lumens
800
Number Of Hours
10000 hr
Volts
120V
Watt Equivalency
60 W
Watts
7 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Light Bulb Ordering Code
LED7ST18/30K/FIL/D/B
UL Listed
Yes
UPC
739698766935