This product requires certification to purchase.

72W 120V A19 Incandescent Bulb Medium E-26 Base 3000 Kelvin 360 Degree Dimmable

Bulbrite Industries

72W 120V A19 Incandescent Bulb Medium E-26 Base 3000 Kelvin 360 Degree Dimmable

  • Fast #
  • Part #B115170
  • Item #7277333
  • Manufacturer Part #115170
5 out of 5 Customer Rating
Brand image
Bulbrite Industries

72W 120V A19 Incandescent Bulb Medium E-26 Base 3000 Kelvin 360 Degree Dimmable

  • Fast #
  • Part #B115170
  • Item #7277333
  • Manufacturer Part #115170
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Beam Spread
360°
Length
4 in
Width
2-2/5 in
Characteristics & Features
Color Finish Name
Soft White
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Electrical & Operational Information
Lumens
1490
Number Of Hours
1000 hr
Volts
120V
Watt Equivalency
100 W
Watts
72 W
Warranty & Product Information
ETL Listed
No
NSF Certified
Yes
UL Listed
No
UPC
739698115177