7W A19 LED E26 3000K Dimmable Bulb
7W A19 LED E26 3000K Dimmable Bulb
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 800 Lumens of soft white light
- Dimmable
- Rated for use in totally enclosed fixtures
- For damp location use
Documents
Specifications
- Beam Spread:
- 310°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-36/100 in
- Dimmable:
- Yes
- Length:
- 4-17/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED7A19/30K/FIL/D/B/2
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Number Of Hours:
- 15000 hr
- Proposition 65:
- No
- UL Listed:
- Yes
- UPC:
- 739698762142
- Volts:
- 120V
- Watts:
- 7.6 W