This product requires certification to purchase.

7W G25 LED G25 3000K Dimmable Bulb

Bulbrite Industries

7W G25 LED G25 3000K Dimmable Bulb

  • Fast #
  • Part #B776219
  • Item #10369982
  • Manufacturer Part #LED7G25/30K/FIL/D/B/2
5 out of 5 Customer Rating
Brand image
Bulbrite Industries

7W G25 LED G25 3000K Dimmable Bulb

  • Fast #
  • Part #B776219
  • Item #10369982
  • Manufacturer Part #LED7G25/30K/FIL/D/B/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 800 Lumens of soft white light
  • Dimmable
  • Rated for use in totally enclosed fixtures
  • For damp location use
  • Requires Certification

Documents


Specifications

Beam Spread:
310°
CEC Compliant:
For Sale in CA
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
80
Color Temperature:
3000
Diameter:
3-15/100 in
Dimmable:
Yes
Length:
4-72/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
LED7G25/30K/FIL/D/B/2
Light Bulb Shape Code:
G25
Light Bulb Type:
LED
Lumens:
800
Number Of Hours:
15000 hr
Origin:
Global
Proposition 65:
No
UL Listed:
Yes
UPC:
739698762197
Volts:
120V
Watts:
7.6 W