7W PAR20 Dimmable LED Light Bulb with Medium Base
7W PAR20 Dimmable LED Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Beam Spread:
- 40°
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Estimated Annual Energy Cost:
- $0.84
- Length:
- 3-31/50
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- LED7PAR20/FL40/830/WD
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- LED
- Lumens:
- 525
- Number Of Hours:
- 25000
- UL Listed:
- Yes
- UPC:
- 739698772738
- Volts:
- 120V
- Watts:
- 7