7W ST18 LED E26 3000K Dimmable Bulb
7W ST18 LED E26 3000K Dimmable Bulb
Package Quantity Info:
Each: 1 Inner Pack: 10 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 800 Lumens of soft white light, equivalent to a 60 W incandescent bulb
- Dimmable
- Rated for use in totally enclosed fixtures
- For damp location use
Documents
Specifications
- Beam Spread:
- 310°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-28/100
- Dimmable:
- Yes
- Length:
- 5-3/100
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED7ST18/30K/FIL/D/B/2
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- LED
- Lumens:
- 800
- Number Of Hours:
- 15000
- UL Listed:
- Yes
- UPC:
- 739698762241
- Volts:
- 120V
- Watts:
- 7.6