8.5 W Dimmable LED Bulb Medium E-26
8.5 W Dimmable LED Bulb Medium E-26
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long life LEDs for lasting vintage appeal - 15,000 hours
- Clear finish for a traditional look with soft white 3000K LED filaments
- Fully compatible with ALL dimmer types
- Ideal for decorative lighting in homes and commercial areas
- E26 - Medium base
- UL listed for wet locations
- High CRI for truer color renderring
- Suitable for fully enclosed luminaires
- Title 20 Compliant for California market
-
Green
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 300°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2-7/25 in
- Dimmable:
- Yes
- Length:
- 5-1/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED8ST18/30K/FIL/3/JA8
- Light Bulb Shape Code:
- ST18
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 850
- Number Of Hours:
- 15000 h
- UL Listed:
- Yes
- UPC:
- 739698767819
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 8.5 W