8.5W A19 LED E26 3000K Non-Dimmable Bulb
8.5W A19 LED E26 3000K Non-Dimmable Bulb
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 2100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Beam Spread:
- 120°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-36/100
- Dimmable:
- No
- Length:
- 4-1/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED8A19/B60W/830/1P
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 750
- Number Of Hours:
- 10000
- UL Listed:
- Yes
- UPC:
- 739698774947
- Volts:
- 120V
- Watts:
- 8.5