8W Dimmable LED Medium E-26 Bulb
8W Dimmable LED Medium E-26 Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High performance driver offers smooth dimming and is compatible with a variety of dimmers
- Smooth heatsink and bulbous shape closely resemble incandescent reflectors
- Ideal for residential and commercial applications most commonly used in recessed and track lighting
- Fully compatible with all dimmer types
-
Green
Specifications
- Beam Spread:
- 110°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 5-1/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 8W LED BR30 3000K E26 120V
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- LED
- Lumens:
- 650
- Material:
- Glass
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 739698775654
- Volts:
- 120V
- Watts:
- 8 W
- Width:
- 5-2/10 in