9 W Dimmable LED Bulb Medium E-26
9 W Dimmable LED Bulb Medium E-26
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
-
Green
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2-9/25
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4-33/100
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- LED9A19/PF60W/930/D/1P
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 93.75
- Number Of Hours:
- 15000
- UL Listed:
- Yes
- UPC:
- 739698774657
- Volts:
- 120V
- Watt Equivalency:
- 60
- Watts:
- 9