CCY 4W LED BULB G16 E12 120V 3000K SOWH FILA FULLY COMPATIBLE DIMM JA8
CCY 4W LED BULB G16 E12 120V 3000K SOWH FILA FULLY COMPATIBLE DIMM JA8
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Full glass enclosure to provide the proper shape and size of the incandescent counterpart
- Utilizes LED filaments to provide a decorative look and feel
- Fully compatible with all dimmer types
- Complies with the requirements of appendix JA8 of the Title 24 Part 6 2019 building energy efficiency standards for residential and non-residential buildings which may classify a luminaire as high efficacy
Documents
Specifications
- Beam Spread:
- 320°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 1-96/100
- Dimmable:
- Yes
- Length:
- 3-22/100
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- LED4G16/30K/FIL/4/JA8
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- LED
- Lumens:
- 350
- Number Of Hours:
- 15000
- UL Listed:
- Yes
- UPC:
- 739698767017
- Volts:
- 120V
- Watts:
- 4