This product requires certification to purchase.

15 in. 304 Stainless Steel Double Drawer

Bull Outdoor Products

15 in. 304 Stainless Steel Double Drawer

  • Fast #
  • Part #B56985
  • Item #4440267
  • Manufacturer Part #56985
3.4 out of 5 Customer Rating
Brand image
Bull Outdoor Products

15 in. 304 Stainless Steel Double Drawer

  • Fast #
  • Part #B56985
  • Item #4440267
  • Manufacturer Part #56985
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
20-1/2 in
Gauge (metal):
16 ga
Height:
22 in
Material:
Stainless Steel
Material Type:
304
UPC:
635835569851
Width:
15 in