This product requires certification to purchase.

38-1/2 x 15 in. Strike and Chime Wall Clock in Dark Mahogany

Bulova Corporation

Tatianna 38-1/2 x 15 in. Strike and Chime Wall Clock in Dark Mahogany

  • Fast #
  • Part #BC3381
  • Item #7194790
  • Manufacturer Part #C3381
4.4 out of 5 Customer Rating
Bulova Corporation

Tatianna 38-1/2 x 15 in. Strike and Chime Wall Clock in Dark Mahogany

  • Fast #
  • Part #BC3381
  • Item #7194790
  • Manufacturer Part #C3381
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Tatianna
Color Finish Name:
Dark Mahogany
Depth:
5-3/4 in
Height:
38-1/2 in
Width:
15 in