This product requires certification to purchase.

1/3 hp Turbine Pump and Motor

Burks Pump

1/3 hp Turbine Pump and Motor

  • Fast #
  • Part #B3CR6MFE
  • Item #7151575
  • Manufacturer Part #3CR6M-FE
4.8 out of 5 Customer Rating
Burks Pump

1/3 hp Turbine Pump and Motor

  • Fast #
  • Part #B3CR6MFE
  • Item #7151575
  • Manufacturer Part #3CR6M-FE
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Horsepower:
1/3 hp
IAPMO Listed:
No
Material:
Bronze
NSF Certified:
No
RPM:
3450
UL Listed:
No
Volts:
60V