1-1/2 HP PTFE Turbine Pump
1-1/2 HP PTFE Turbine Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self-priming pump
- Compact and space-saving size
- No coupling so this eliminates misalignment problems
- Dependable carbon/ceramic mechanical shaft seal for same temperatures to 225°F (107° C)
- Bronze impeller with Monel blades - therefore the only moving part
- Bronze raceway with cast-in vortex pockets - will not vapor lock
- #303 stainless steel pump shaft
- Easy to service as a result
- Especially relevant, Every pump factory tested
- Available bronze fitted, all bronze, stainless steel
Specifications
- Horsepower:
- 1-1/2 hp
- Material:
- Plastic
- Material Type:
- Teflon™
- Pump Body Material:
- Plastic
- Volts:
- 115/208/230V