This product requires certification to purchase.

Commercial Gas Boiler 858 MBH Propane and Natural Gas

Burnham Hydronics

Commercial Gas Boiler 858 MBH Propane and Natural Gas

  • Fast #
  • Part #BK5012SNEI2
  • Item #1738103
  • Manufacturer Part #K5012SNEI-2
5 out of 5 Customer Rating
Brand image
Burnham Hydronics

Commercial Gas Boiler 858 MBH Propane and Natural Gas

  • Fast #
  • Part #BK5012SNEI2
  • Item #1738103
  • Manufacturer Part #K5012SNEI-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AFUE:
77
Application:
Commercial
CEC Compliant:
For Sale in CA
Energy Star Compliant:
No
Fuel Type:
Propane, Natural Gas
Ignition System:
Electric Ignition
Input (MBH):
858 MBH
Length:
45-7/16
Material:
Cast Iron, Stainless Steel
NSF Certified:
No
Pressure - Maximum:
15 psi
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
2
Supply Pipe Connection Size:
2-1/2
UL Listed:
No
UPC:
672616514624
Width:
67