250 ft. Thermostat Wire
250 ft. Thermostat Wire
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Length:
- 250 ft
- Product Type:
- Thermostat Wire
- UL Listed:
- Yes
- Wire Gauge (AWG):
- 18/8 ga