10A Fast-Acting Cartridge Fuse
10A Fast-Acting Cartridge Fuse
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 2400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fast acting
- Features a 100kA interrupt rating
- Applications include control circuits, lighting circuit protection, and meter circuits
- Supplemental fuse
Specifications
- AMP:
- 10
- CSA Certified:
- CSA C22.2 No.248.14, CSA Class 1422-01
- Diameter - Inside 1:
- 41/100 in
- Length:
- 1-1/2 in
- Material:
- Melamine, Nickel Plated
- Origin:
- Global
- Product Type:
- Fast-Acting Cartridge Fuse
- UL Listed:
- UL 248.14
- UPC:
- 051712420181
- Volts:
- 600V