12A 600V CL CC FUSE
12A 600V CL CC FUSE
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 200kA interrupting rating provides high ratings for control circuit locations
- Inventory consolidation of 13â?„32 x 1 1â?„2 inch supplementary fuses reduces SKU investment and minimizes potential for misapplying fuse
Specifications
- Length:
- 1-1/2 in
- Material:
- Melamine
- Origin:
- Global
- UPC:
- 051712420693
- Volts:
- 600V
- Width:
- 41/100 in