This product requires certification to purchase.

20A Time Delay Plug Fuse

Bussmann

20A Time Delay Plug Fuse

  • Fast #
  • Part #BTL20
  • Item #7053507
  • Manufacturer Part #TL-20
3.4 out of 5 Customer Rating
Brand image
Bussmann

20A Time Delay Plug Fuse

  • Fast #
  • Part #BTL20
  • Item #7053507
  • Manufacturer Part #TL-20
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Medium duty time-delay plug fuse
  • Will withstand typical motor starting surges
  • Use in residential or light-duty circuits that contain electric motors
  • Edison base size
  • These fuses thread into fuse receptacles or box cover units for supplemental protection
  • Requires Certification

Documents


Specifications

AMP:
20
Depth:
1-3/25 in
Diameter - Inside 1:
1-1/5 in
Origin:
Global
Product Type:
Time Delay Plug Fuse
UL Listed:
Yes
UPC:
051712101325
Volts:
125V