This product requires certification to purchase.

2A Time Delay Cartridge Fuse

Bussmann

2A Time Delay Cartridge Fuse

  • Fast #
  • Part #BFNM2
  • Item #320818
  • Manufacturer Part #FNM-2
4.1 out of 5 Customer Rating
Brand image
Bussmann

2A Time Delay Cartridge Fuse

  • Fast #
  • Part #BFNM2
  • Item #320818
  • Manufacturer Part #FNM-2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Time delay
  • Protect circuits with high inrush currents
  • Melamine tube construction
  • Nickel-plated brass end caps
  • Requires Certification

Specifications

AMP:
2
CSA Certified:
CSA Class 1422-01
Diameter - Inside 1:
16/39 in
Length:
1-1/2 in
Material:
Nickel Plated, Bronze
Origin:
Global
Product Type:
Time Delay Cartridge Fuse
UL Listed:
Yes
UPC:
051712520201
Volts:
125/250V